Zoro Homepage

ADJUSTABLE ESD WRIST STRAP, BLACK WITH 6' COIL CORD, BANANA PLUG

  • Mfr # RGESDWS

  • Zoro # G3185796


product price: $48.89
/ea

Key Features

Application
Equipment Protection
Material
Fabric
Color
Black
Product Type
Wrist Strap
Maximum Resistance (Ω)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGESDWS
Zoro #
G3185796
UPC #
74983023073
Country of Origin
Unknown

Details

Application
Equipment Protection
Material
Fabric
Color
Black
Product Type
Wrist Strap
Maximum Resistance (Ω)
1
Product Color
Blue
Adjustable
Yes
Product Material
Fabric
Product Name
Wrist Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.