Zoro Homepage
This item is Discontinued.
Panduit Allug, #2 Awg, 5/16 Stud LAA2-56-X

Allug, #2 Awg, 5/16 Stud (Discontinued)

  • Mfr # LAA2-56-X
  • Zoro # G0425492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAA2-56-X
Zoro #
G0425492
UPC #
7498391015
Country of Origin
United States

Dimensions

Length
2.63"
Cable Size
2 AWG
Width
19.1"
Wire Strip Length (mm)
25.4
Stud Hole Size (mm)
7.9
Tongue Thickness (mm)
4.3
Barrel Length (In.)
0.98
Overall Length (mm)
66.8
Tongue Width (In.)
0.75
Wire Strip Length (In.)
1
Tongue Thickness (In.)
0.17
Stud Hole Size (In.)
45062
Copper Code Conductor Size (AWG)
2
Overall Length (In.)
2.63
Tongue Width (mm)
19.1
Aluminum Conductor Size (AWG)
2

Details

Item
Lug Compression Connector
Material
Aluminum
Tongue Angle
Straight
Color Code
Pink
Connector Type
Long Barrel
Connection Type
1 x Terminal
Connection Material
Tin
Includes
Connector barrel pre-filled with oxide inhibiting joint compound
Base Material
Aluminum
Tongue Type
Standard
Panduit Die Index Number
P42
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Burndy Die Index Number
348
Product Type
Aluminum Compression Lugs
Finish/Coating
Tin-Plated

Description

One-hole, aluminum, long barrel, #2 AWG, 5/16 (7.9mm) stud hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.