Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARB EXT 5IN D BLK PK1

  • Mfr # SRB19ED5BL

  • Zoro # G221702728


product price: $61.65
/ea

Key Features

Depth
4.50 in
Package Contents
Strain Relief Bar 4.5" deep in black, Mounting hardware
Material
Cold Rolled Steel, Steel
Color
Black
Width
18.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB19ED5BL
Zoro #
G221702728
UPC #
-
Country of Origin
China

Dimensions

Depth
4.50 in
Width
18.98 in
Height
0.40 in

Details

Package Contents
Strain Relief Bar 4.5" deep in black, Mounting hardware
Item
Cable Tying
Material
Cold Rolled Steel, Steel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.