Zoro Homepage

Arc Flash Pod Warn Ing Hdr Label, PK250

  • Mfr # C200X400A51

  • Zoro # G0424451


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Legend
WARNING
Color
Black on Orange
Material
Polyester
Temp. Range
0°F
Label Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200X400A51
Zoro #
G0424451
UPC #
7498361620
Country of Origin
United States

Dimensions

Label Width
4"
Label Height
2"

Details

Item
Warning Label
Legend
WARNING
Color
Black on Orange
Material
Polyester
Temp. Range
0°F
Label Type
Adhesive

Description

Die cut arc flash warning label, 4.00" x 2.00" (101.6mm x 50.8mm), warning header, polyester adhesive, orange header and black/white, 250 labels/roll, 1 roll/package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.