Zoro Homepage

ARMORED CABLE GROUNDNG KIT FOR, 0.40"-0.84" CABLES, W/ JUMPER

  • Mfr # ACG24K

  • Zoro # G0957434


product price: $51.99
/ea
Sold in multiples of 2 for $103.98

Key Features

Item - Data Cable
Armored Cable Grounding Kit
Length - Patch Cord
24 in
Wire Size
6 AWG
Material Rating
Copper
Component
Grounding Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACG24K
Zoro #
G0957434
UPC #
74983110896
Country of Origin
Unknown

Dimensions

Length - Patch Cord
24 in
Wire Size
6 AWG

Details

Item - Data Cable
Armored Cable Grounding Kit
Material Rating
Copper
Component
Grounding Kits
Connection Type
COMPRESSION

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.