Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Cable Tie Tool Head For Plt1M-

  • Mfr # PAT1M4.0

  • Zoro # G504858890


product price: $7,119.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Width
2.14
Overall Length
10.12 in
Width
2.14 in
Color
Black
Overall Height
6.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT1M4.0
Zoro #
G504858890
UPC #
61305602211
Country of Origin
United States

Dimensions

Cable Tie Width
2.14
Overall Length
10.12 in
Width
2.14 in
Overall Height
6.43
Height
6.43 in
Overall Length (In.)
10.12
Overall Width (In.)
2.14
Overall Length (mm)
256.9
Overall Height (mm)
163.3
Overall Height (In.)
6.43
Overall Width (mm)
54.5

Details

Color
Black
Application
Automated cable tie installation for high volume usage
For Use With
PLT1M-XMR-series Reel-fed Cable Ties
Standards
CE Compliant
Product Type
Automatic Cable Tie Tool - Tool Head

Description

Panduit’s Automatic Cable Tie Installation Systems offer multiple sizes of ergonomic, lightweight tool heads. The PAT1M4.0 reduces operator fatigue and repetitive motion injuries. It can be operated either right or left-handed and has a cable tie tip collector bin. Housing is made of plastic, is black in color and is designed to be used with PLT1M-XMR Panduit reel-fed cable ties. Use with PDM4.0 and PHM-series transfer hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.