Zoro Homepage

Auxiliary Cable Bracket Jumper, #6 AWG (

  • Mfr # GACBJ612U

  • Zoro # G2786560


product price: $42.15
/ea

Key Features

Max. Wire Size
#6 AWG
Color
Green/Yellow
Length
12
Standards
UL 467 and CSA certified
Application
Telecom/Data Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GACBJ612U
Zoro #
G2786560
UPC #
7498308979
Country of Origin
United States

Dimensions

Max. Wire Size
#6 AWG
Length
12
Overall Length
12 in

Details

Item
Auxiliary Cable Bracket Jumper Kit
Color
Green/Yellow
Standards
UL 467 and CSA certified
Application
Telecom/Data Center
Product Class
Grounding & Bonding

Description

Auxiliary Cable Bracket Jumper, #6 AWG (16mm2), 12.0 (305mm) length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.