Zoro Homepage

Cable Tie, 6 in L, 1-5/16 in Max Bundle Dia., Black, Nylon, 30 lb Strength, 10000 PK

  • Mfr # BT1.5M-XMR0

  • Zoro # G504859811


product price: $991.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-5/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1.5M-XMR0
Zoro #
G504859811
UPC #
7498339072
Country of Origin
Costa Rica

Dimensions

Nominal Length
6 in
Width
7/64 in
Nominal Max. Bundle Dia.
1-5/16 in
Thickness
0.036 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
30 lb
Outdoor Use
Yes
Standards
UL Listed; UL Recognized; CE Compliant; CSA Certified; RoHS Compliant
Operating Temp. Range
185 Degrees F to -76 Degrees F
Application
Used For PAT1.5M And PAT1.5M-ATM System
No. of Pieces
5
For Use With
PAT1.5M4.0-BT System

Description

Reel-Fed barbed tie for PAT1.5M system, miniature cross section, 5.6 (142mm) length, weather resistant nylon 6.6, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.