Base Raceway, FS3 Series, 1 Channel, 3 in W, 2 in H, 6 ft L, White, 6 PK

  • Mfr # FS3X2WH6NM

  • Zoro # G507478545


product price:  $45.15
/pk 6, $7.52/ea

Key Features

Type
Base
Series
FS3
Number of Channels
1
Width
3 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS3X2WH6NM
Zoro #
G507478545
UPC #
7498334119
Country of Origin
United States

Dimensions

Width
3 in
Height
2 in
Length
6 ft
Overall Length (ft.)
6

Details

Item
Raceway
Type
Base
Series
FS3
Number of Channels
1
Material
PVC
Color
White
Cover Type
Not Included
Includes
Base Only
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Mount Method
No Mounting Holes
Wiring Duct Type
FS
Product Type
Base Wiring Duct
Wiring Duct Style
Solid Wall Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 3X2X6', WHT, NM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.