Base Raceway, FS4 Series, 1 Channel, 4-1/4 in W, 2 in H, 6 ft L, White, 6 PK

  • Mfr # FS4X2WH6NM

  • Zoro # G307478547


product price:  $58.15
/pk 6, $9.69/ea

Key Features

Type
Base
Series
FS4
Number of Channels
1
Width
4-1/4 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS4X2WH6NM
Zoro #
G307478547
UPC #
7498334151
Country of Origin
United States

Dimensions

Width
4-1/4 in
Height
2 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
FS4
Number of Channels
1
Material
PVC
Color
White
Cover Type
Not Included
Includes
Base Only
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Flammability Rating
UL94 V-0
Mount Method
No Mounting Holes
Wiring Duct Type
FS
Wiring Duct Style
Solid Wall Wiring Duct
Product Type
Base Wiring Duct
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 4X2X6', WHT, NM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.