Base Raceway, FS4 Series, 1 Channel, 4-1/4 in W, 4.10 in H, 6 ft L, Black, 6 PK

  • Mfr # FS4X4BL6NM

  • Zoro # G007478540


product price:  $80.99
/pk 6, $13.50/ea
Free Shipping & Returns

Key Features

Type
Base
Series
FS4
Number of Channels
1
Width
4-1/4 in
Height
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS4X4BL6NM
Zoro #
G007478540
UPC #
7498361235
Country of Origin
United States

Dimensions

Width
4-1/4 in
Height
4.10 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
FS4
Number of Channels
1
Material
PVC
Color
Black
Cover Type
Not Included
Includes
Base Only
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Mount Method
No Mounting Holes
Flammability Rating
UL94 V-0
Wiring Duct Type
FS
Product Type
Base Wiring Duct
Wiring Duct Style
Solid Wall Wiring Duct
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 4X4X6', BLK, NM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.