Shop PANDUIT
See all product information
Create Account
Base Raceway, FS4 Series, 1 Channel, 4-1/4 in W, 4.10 in H, 6 ft L, White, 6 PK
- Mfr # FS4X4WH6NM
- Zoro # G807478542
product price:Â
$
80.99
/pk of 6, $13.50/ea
Key Features
Type
Base
Series
FS4
Number of Channels
1
Width
4-1/4 in
Height
4.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS4X4WH6NM
- Zoro #
- G807478542
- UPC #
- 7498334167
- Country of Origin
- United States
Dimensions
- Width
- 4-1/4 in
- Height
- 4.10 in
- Length
- 6 ft
- Overall Length (ft.)
- 6
Details
- Item
- Raceway
- Type
- Base
- Series
- FS4
- Number of Channels
- 1
- Material
- PVC
- Color
- White
- Cover Type
- Not Included
- Includes
- Base Only
- Application
- Solid wall design fully encloses cables providing maximum protection and aesthetics
- Wiring Duct Type
- FS
- Measurement System
- Imperial
- Mount Method
- No Mounting Holes
- Wiring Duct Style
- Solid Wall Wiring Duct
- Product Type
- Base Wiring Duct
- Flammability Rating
- UL94 V-0
- Product Class
- Wiring Duct & Duct Covers
Description
Solid Raceway, PVC, 4X4X6', WHT, NM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.