Base Raceway, FS.5 Series, 1 Channel, 1/2 in W, 1 in H, 6 ft L, Light Gray, 6 PK

  • Mfr # FS.5X1LG6NM

  • Zoro # G907478558


product price:  $25.19
/pk 6, $4.20/ea

Key Features

Type
Base
Series
FS.5
Number of Channels
1
Width
1/2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS.5X1LG6NM
Zoro #
G907478558
UPC #
7498333966
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
FS.5
Number of Channels
1
Material
PVC
Color
Light Gray
Cover Type
Not Included
Includes
Base Only
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Flammability Rating
UL94 V-0
Wiring Duct Type
FS
Measurement System
Imperial
Mount Method
No Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Style
Solid Wall Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 5X1X6', LGRY, NM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.