Base Raceway, LD10 Series, 1 Channel, 1.51 in W, 0.94 in H, 10 ft L, Ivory

  • Mfr # LD10EI10-A

  • Zoro # G0169916


product price: $59.23
/ea

Key Features

Type
Base
Series
LD10
Number of Channels
1
Width
1.51 in
Height
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD10EI10-A
Zoro #
G0169916
UPC #
74983631711
Country of Origin
Unknown

Dimensions

Width
1.51 in
Height
0.94 in
Length
10 ft

Details

Item
Raceway
Type
Base
Series
LD10
Number of Channels
1
Material
PVC
Color
Ivory
Cover Type
Latching
Internal Area (in²)
1
For Use With
LD Raceway
Product Type
Cable Routing
Fitting Type
Channel
Mount Method
Adhesive
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Raceway Type
Low Voltage
Product Name
Pan-Way LD10EI10-A LD Surface Raceway
Certifications & Standards
CE
Product Line
Pan-Way
Package Contents
Pan-Way LD10EI10-A LD Surface Raceway, Pre-Applied Adhesive Backed Tape
Product Color
Electric Ivory
Latching
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.