Base Raceway, LD10 Series, 1 Channel, 1.51 in W, 0.94 in H, 6 ft L, Ivory

  • Mfr # LD10EI6-A

  • Zoro # G0416295


product price: $27.65
/pk 6, $4.61/ea

Key Features

Type
Base
Series
LD10
Number of Channels
1
Width
1.51 in
Height
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD10EI6-A
Zoro #
G0416295
UPC #
7498358623
Country of Origin
United States

Dimensions

Width
1.51 in
Height
0.94 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
LD10
Number of Channels
1
Material
PVC
Color
Ivory
Cover Type
Latching
Product Type
Low Voltage Channel
Internal Area (in²)
1
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Fitting Type
Channel
Mount Method
Adhesive
For Use With
LD Raceway
Raceway Type
Low Voltage
Product Class
Surface Raceway Systems
Product Color
Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.