Base Raceway, LD3 Series, 1 Channel, 0.77 in W, 0.46 in H, 10 ft L, White

  • Mfr # LD3WH10-A

  • Zoro # G0416234


product price: $34.15
/ea
Sold in multiples of 20 for $683.00
Item requires special delivery charges. A $7.50 per item surcharge will be applied.

Key Features

Type
Base
Series
LD3
Number of Channels
1
Width
0.77 in
Height
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD3WH10-A
Zoro #
G0416234
UPC #
-
Country of Origin
United States

Dimensions

Width
0.77 in
Height
0.46 in
Length
10 ft

Details

Item
Raceway
Type
Base
Series
LD3
Number of Channels
1
Material
PVC
Color
White
Cover Type
Latching

Description

Raceway,Lowv,Wh,.77x.46 In.,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.