Base Raceway, LD5 Series, 1 Channel, 1 in W, 0.58 in H, 6 ft L, Gray, 6 PK

  • Mfr # LD5IG6-A

  • Zoro # G204858954


product price:  $19.45
/pk 6, $3.24/ea

Key Features

Type
Base
Series
LD5
Number of Channels
1
Width
1 in
Height
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD5IG6-A
Zoro #
G204858954
UPC #
7498358821
Country of Origin
United States

Dimensions

Width
1 in
Height
0.58 in
Length
6 ft
Overall Length
72 in

Details

Item
Raceway
Type
Base
Series
LD5
Number of Channels
1
Material
PVC
Color
Gray
Cover Type
Latching
Mounting Style
Adhesive
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
For Use With
LD Raceway
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Mount Method
Adhesive
Fitting Type
Channel
Raceway Type
Low Voltage
Product Type
Low Voltage Channel
Internal Area (in²)
0.38
Product Class
Wire Routing, Management & Protection

Description

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, International Gray, PVC, Length 6.00 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.