Base Raceway, LD5 Series, 1 Channel, 1 in W, 0.58 in H, 6 ft L, Off White

  • Mfr # LD5IW6-A

  • Zoro # G0415449


product price: $21.32
/ea
Sold in multiples of 20 for $426.40

Key Features

Type
Base
Series
LD5
Number of Channels
1
Width
1 in
Height
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD5IW6-A
Zoro #
G0415449
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
0.58 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
LD5
Number of Channels
1
Material
PVC
Color
Off White
Cover Type
Latching

Description

Raceway,Lowv,Iw,1.01x.72 In.,PK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.