Base Wiring Duct 1 1/2", Lead-Free PVC, White
- Mfr # G1.5X3WH6
- Zoro # G1215655
product price:Â
$
45.99
/ea
Key Features
Trade Size
1 1/2"
Material
Lead-Free PVC
Color
White
Overall Length
6 ft
For Use With
C1.5WH6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1.5X3WH6
- Zoro #
- G1215655
- UPC #
- 074983546190
- Country of Origin
- United States
- Item
- Wire Duct
- Material
- Lead-Free PVC
- Color
- White
- For Use With
- C1.5WH6
- Standards
- UL94V-0, UL Recognized, CE Compliant, CSA Approved
- Application
- Wide Slot/Finger Design Provides Greater Sidewall Rigidity and can be Used in a Wide Range of Applications
- Includes
- Base Only
- Cable Manager Type
- Wiring Duct
- Product Type
- Cable Routing
- Product Name
- Cable Guide Wiring Duct
- Environmentally Friendly
- Yes
- Product Material
- Polyvinyl Chloride (PVC)
- Product Color
- White
Dimensions
- Trade Size
- 1 1/2"
- Overall Length
- 6 ft
- Length
- 72"
- Height (In.)
- 3.12 in
- Width
- 1.75"
- Height
- 3.12"
Description
Wire Duct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.