Zoro Homepage

Base Wiring Duct, Gray, 72 in. L

  • Mfr # G2X2LG6

  • Zoro # G715235381


product price: $45.49
/ea

Key Features

Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
Gray
Material
Lead-Free PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X2LG6
Zoro #
G715235381
UPC #
074983545834
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
2 1/8 in
Slot Height
1.1 in
Slot Width
0.3 in
Nominal Width
2 in
Nominal Height
2 in

Details

Item
Base Wiring Duct
Mounting Style
Screw Mount
Wall Type
Wide Slot
Color
Gray
Material
Lead-Free PVC
Slot-to-Slot Centerline
4/5 in
Standards
CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, UL Listed
Compatible Cover Style
Snap-On

Description

Base Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 2 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, UL Listed, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.