Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 1" x 2" x 1' (6-Pack), Light Gray

  • Mfr # D1X2LG6

  • Zoro # G807478511


product price: $43.15
/pk 6, $7.19/ea

Key Features

Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Overall Length
1.8 m
Flammability Rating
UL94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1X2LG6
Zoro #
G807478511
UPC #
7498321160
Country of Origin
United States

Dimensions

Width
1.25 in
Height
2.12 in
Overall Length
1.8 m
Overall Length (ft.)
6
Overall Height (mm)
53.8
Overall Width (In.)
1.25
Overall Width (mm)
32
Overall Height (In.)
2.12
Overall Length (m)
1.8

Details

Color
Light Gray
Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Flammability Rating
UL94V-0
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Measurement System
Imperial
Wiring Duct Style
Round Hole Wiring Duct
Cover Part Number
C1LG6
Product Class
Wiring Duct & Duct Covers

Description

Round Hole Duct, PVC, 1X2X6', LGray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.