Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 1" x 3" x 1' (6-Pack), Black

  • Mfr # D1X3BL6

  • Zoro # G107478457


product price: $52.99
/pk 6, $8.83/ea

Key Features

Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Mount Method
Mounting Holes
Overall Length (ft.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1X3BL6
Zoro #
G107478457
UPC #
7498321170
Country of Origin
United States

Dimensions

Width
1.25 in
Height
3.12 in
Overall Length (ft.)
6
Overall Width (mm)
32
Overall Length (m)
1.8
Overall Height (In.)
3.12
Overall Width (In.)
1.25
Overall Height (mm)
79.2

Details

Color
Black
Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Style
Round Hole Wiring Duct
Cover Part Number
C1BL6
Measurement System
Imperial
Flammability Rating
UL94V-0
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 1X3X6', Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.