Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 1" x 3" x 1' (6-Pack), Light Gray

  • Mfr # D1X3LG6

  • Zoro # G407478461


product price: $50.39
/pk 6, $8.40/ea

Key Features

Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Overall Length
1 m
Includes
Base Only
Overall Height (mm)
79.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1X3LG6
Zoro #
G407478461
UPC #
7498321175
Country of Origin
United States

Dimensions

Width
1.25 in
Height
3.12 in
Overall Length
1 m
Overall Height (mm)
79.2
Overall Height (In.)
3.12
Overall Width (In.)
1.25
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (mm)
32

Details

Color
Light Gray
Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Measurement System
Imperial
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Wiring Duct Style
Round Hole Wiring Duct
Cover Part Number
C1LG6
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 1X3X6', LGray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.