Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 2" x 3" x 1' (6-Pack), Black

  • Mfr # D2X3BL6

  • Zoro # G807478535


product price: $48.45
/pk 6, $8.08/ea

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Overall Length
6 ft
Flammability Rating
UL94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2X3BL6
Zoro #
G807478535
UPC #
7498321245
Country of Origin
United States

Dimensions

Width
2.25 in
Height
3.01 in
Overall Length
6 ft
Overall Width (mm)
57.2
Overall Height (In.)
3.12
Overall Height (mm)
79.2
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (In.)
2.25

Details

Color
Black
Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Flammability Rating
UL94V-0
Cover Part Number
C2BL6
Measurement System
Imperial
Product Type
Base Wiring Duct
Wiring Duct Style
Round Hole Wiring Duct
Mount Method
Mounting Holes
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 2X3X6', Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.