Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 2" x 3" x 1' (6-Pack), White

  • Mfr # D2X3WH6

  • Zoro # G807478474


product price: $50.65
/pk 6, $8.44/ea

Key Features

Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Overall Length
100 ft
Includes
Base Only
Wiring Duct Style
Round Hole Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2X3WH6
Zoro #
G807478474
UPC #
7498321255
Country of Origin
United States

Dimensions

Width
2.25 in
Height
3.01 in
Overall Length
100 ft
Overall Width (In.)
2.25
Overall Width (mm)
57.2
Overall Height (mm)
79.2
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Height (In.)
3.12

Details

Color
White
Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Wiring Duct Style
Round Hole Wiring Duct
Product Type
Base Wiring Duct
Measurement System
Imperial
Cover Part Number
C2WH6
Flammability Rating
UL94V-0
Mount Method
Mounting Holes
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 2X3X6', White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.