
Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Black
Mfr # D2X4BL6
Zoro # G407478454
product price: $70.39
/pk 6, $11.73/eaKey Features
Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Overall Length
6 ft
Includes
Base Only
Wiring Duct Style
Round Hole Wiring Duct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2X4BL6
Zoro #
G407478454
UPC #
7498321260
Country of Origin
United States
Dimensions
Width
2.25 in
Height
3.99 in
Overall Length
6 ft
Overall Width (In.)
2.25
Overall Height (In.)
4.1
Overall Width (mm)
57.2
Overall Height (mm)
104.1
Overall Length (m)
1.8
Overall Length (ft.)
6
Details
Color
Black
Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Wiring Duct Style
Round Hole Wiring Duct
Cover Part Number
C2BL6
Measurement System
Imperial
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Product Class
Wire Routing, Management & Protection
Description
Round Hole Duct, PVC, 2X4X6', Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.