Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), White

  • Mfr # D2X4WH6

  • Zoro # G107478488


product price: $77.69
/pk 6, $12.95/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Wiring Duct Style
Round Hole Wiring Duct
Overall Width (In.)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2X4WH6
Zoro #
G107478488
UPC #
7498321270
Country of Origin
United States

Dimensions

Width
2.25 in
Height
3.99 in
Overall Width (In.)
2.25
Overall Height (mm)
104.1
Overall Width (mm)
57.2
Overall Height (In.)
4.1
Overall Length (m)
1.8
Overall Length (ft.)
6

Details

Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Wiring Duct Style
Round Hole Wiring Duct
Measurement System
Imperial
Cover Part Number
C2WH6
Flammability Rating
UL94V-0
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 2X4X6', White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.