Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 3" x 3" x 1' (6-Pack), Black

  • Mfr # D3X3BL6

  • Zoro # G507478521


product price: $57.25
/pk 6, $9.54/ea

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Overall Height (mm)
79.2
Overall Length (m)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3X3BL6
Zoro #
G507478521
UPC #
7498321320
Country of Origin
United States

Dimensions

Width
3.25 in
Height
3.12 in
Overall Height (mm)
79.2
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (In.)
3.12
Overall Width (In.)
3.25
Overall Width (mm)
82.6

Details

Color
Black
Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Wiring Duct Style
Round Hole Wiring Duct
Flammability Rating
UL94V-0
Cover Part Number
C3BL6
Mount Method
Mounting Holes
Measurement System
Imperial
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 3X3X6', Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.