Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 3" x 4" x 1' (6-Pack), Light Gray

  • Mfr # D3X4LG6

  • Zoro # G0414870


product price: $65.85
/pk 6, $10.98/ea

Key Features

Material
PVC
Length
72"
Overall Height (In.)
4.1
Overall Length (m)
1.8
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3X4LG6
Zoro #
G0414870
UPC #
7498321340
Country of Origin
United States

Dimensions

Length
72"
Width
3"
Height
4"
Overall Height (In.)
4.1
Overall Length (m)
1.8
Overall Height (mm)
104.1
Overall Width (mm)
82.6
Slot Width (mm)
11.2
Overall Width (In.)
3.25
Slot Width (In.)
0.44
Overall Length (ft.)
6
Overall Length
1.8 m

Details

Item
Base Wiring Duct, Type D, Round Hole
Color
Light Gray
Material
PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Cover Part Number
C3LG6
Note
Round hole design retains and supports wires at variable heights and positions to enhance wire management. Smooth round edges to prevent wire abrasion. Base scoreline for easy removal for T-junctions and right angles, saving installation time.
Mount Method
Mounting Holes
Includes
Base Only
Product Type
Base Wiring Duct
Wiring Duct Style
Round Hole Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Product Line
Panduct
Additional Information
Thickness: 0.11 inch
Product Name
6ft Panduct Flush Cover Type D - Round Hole Wiring Duct
Product Color
Light Gray
Certifications & Standards
RoHS, CSA, CE, UL94V-0
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cable Duct
Product Class
Wiring Duct & Duct Covers

Description

Panduct® flush cover type D round hole wiring duct, 3 W x 4 H, 6' length, PVC, light gray.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.