Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 3" x 4" x 1' (6-Pack), White

  • Mfr # D3X4WH6

  • Zoro # G707478512


product price: $67.19
/pk 6, $11.20/ea

Key Features

Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Measurement System
Imperial
Flammability Rating
UL94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3X4WH6
Zoro #
G707478512
UPC #
7498321345
Country of Origin
United States

Dimensions

Width
3.25 in
Height
4.1 in
Overall Height (mm)
104.1
Overall Width (mm)
82.6
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Width (In.)
3.25
Overall Height (In.)
4.1

Details

Color
White
Material
Lead-Free PVC
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Includes
Base Only
Measurement System
Imperial
Flammability Rating
UL94V-0
Wiring Duct Style
Round Hole Wiring Duct
Cover Part Number
C3WH6
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 3X4X6', White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.