Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 4" x 3" x 1' (6-Pack), Light Gray

  • Mfr # D4X3LG6

  • Zoro # G007478502


product price: $79.29
/pk 6, $13.22/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Product Type
Base Wiring Duct
Cover Part Number
C4LG6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4X3LG6
Zoro #
G007478502
UPC #
7498321385
Country of Origin
United States

Dimensions

Width
4.25 in
Height
3.12 in
Overall Height (In.)
3.12
Overall Height (mm)
79.2
Overall Width (In.)
4.25
Overall Width (mm)
108
Overall Length (ft.)
6
Overall Length (m)
1.8

Details

Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
Product Type
Base Wiring Duct
Cover Part Number
C4LG6
Mount Method
Mounting Holes
Measurement System
Imperial
Wiring Duct Style
Round Hole Wiring Duct
Flammability Rating
UL94V-0
Product Class
Wire Routing, Management & Protection

Description

Round Hole Duct, PVC, 4X3X6', LGray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.