Zoro Homepage

Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Black

  • Mfr # D4X4BL6

  • Zoro # G904859497


product price: $69.89
/pk 6, $11.65/ea

Key Features

Mounting Style
Mounting Holes
Material
PVC
Standards
UL Recognized, CSA Approved, CE Approved
Includes
Base Only
Application
Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4X4BL6
Zoro #
G904859497
UPC #
7498321395
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Overall Width
4.25
Overall Height
4.1
Overall Length
6 ft
Overall Width (mm)
108
Overall Width (In.)
4.25
Overall Height (mm)
104.1
Overall Length (m)
1.8
Overall Height (In.)
4.1
Overall Length (ft.)
6

Description

Panduct flush cover type D round hole wiring duct, 4 W x 4 H, 6' length, PVC, black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.