Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 4" x 3" x 1' (6-Pack)

  • Mfr # F4X3LG6-A

  • Zoro # G507478323


product price:  $83.29
/pk 6, $13.88/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Overall Length
29.52 ft
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length (ft.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4X3LG6-A
Zoro #
G507478323
UPC #
7498333937
Country of Origin
United States

Dimensions

Width
4.25 in
Height
3.12 in
Overall Length
29.52 ft
Overall Length (ft.)
6
Slot Width (In.)
0.2
Overall Height (mm)
79.2
Overall Width (In.)
4.25
Slot Width (mm)
5
Overall Width (mm)
108
Overall Length (m)
1.8
Overall Height (In.)
3.12

Details

Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Flammability Rating
UL94 V-0
Cover Part Number
C4LG6
Wiring Duct Type
F
Wiring Duct Style
Narrow Slot Wiring Duct
Product Type
Base Wiring Duct
Measurement System
Imperial
Mount Method
Mounting Holes with Adhesive
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
Panduct®
Product Class
Wire Routing, Management & Protection

Description

Narrow Slotted Duct, Adhesive, PVC, 4 X 3 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.