Base Wiring Duct, Type F, Narrow, Adhesive, White, 3" x 3" x 1' (6-Pack)

  • Mfr # F3X3WH6-A

  • Zoro # G307478318


product price:  $76.19
/pk 6, $12.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3X3WH6-A
Zoro #
G307478318
UPC #
7498333904
Country of Origin
United States

Dimensions

Width
3.25 in
Height
3.12 in
Overall Length
25 ft
Overall Height (In.)
3.13
Overall Width (In.)
3.25
Overall Length (m)
1.8
Slot Width (mm)
5
Slot Width (In.)
0.2
Overall Length (ft.)
6
Overall Height (mm)
78.7
Overall Width (mm)
82.6

Details

Color
White
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Wiring Duct Type
F
Cover Part Number
C3WH6
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Wiring Duct Style
Narrow Slot Wiring Duct
Mount Method
Mounting Holes with Adhesive
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
Panduct®
Product Class
Wire Routing, Management & Protection

Description

Narrow Slotted Duct, Adhesive, PVC, 3 X 3 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.