
Base Wiring Duct, Type F, Narrow, Black, 1" x 2" x 1' (6-Pack)
Mfr # F1X2BL6
Zoro # G107478297
product price:Â $44.99
/pk 6, $7.50/eaKey Features
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
6 ft
Includes
Base Only
Wiring Duct Style
Narrow Slot Wiring Duct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1X2BL6
Zoro #
G107478297
UPC #
7498307426
Country of Origin
United States
Dimensions
Width
1.25 in
Height
2.12 in
Overall Length
6 ft
Overall Length (ft.)
6
Overall Height (mm)
53.8
Overall Height (In.)
2.12
Overall Width (mm)
32
Overall Width (In.)
1.25
Slot Width (In.)
0.2
Overall Length (m)
1.8
Slot Width (mm)
5
Details
Color
Black
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Wiring Duct Style
Narrow Slot Wiring Duct
Measurement System
Imperial
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Wiring Duct Type
F
Cover Part Number
C1BL6
Product Class
Wire Routing, Management & Protection
Description
Narrow Slotted Duct, PVC, 1 X 2 X 6'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.