Base Wiring Duct, Type F, Narrow, Black, 3" x 4" x 1' (6-Pack)

  • Mfr # F3X4BL6

  • Zoro # G807478320


product price:  $86.63
/pk 6, $14.44/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Overall Length
6 ft
Wiring Duct Type
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3X4BL6
Zoro #
G807478320
UPC #
7498307498
Country of Origin
United States

Dimensions

Width
3.25 in
Height
4.1 in
Overall Length
6 ft
Overall Length (m)
1.8
Overall Width (In.)
3.25
Slot Width (mm)
5
Slot Width (In.)
0.2
Overall Height (In.)
4.1
Overall Length (ft.)
6
Overall Width (mm)
82.6
Overall Height (mm)
104.1

Details

Color
Black
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Wiring Duct Type
F
Wiring Duct Style
Narrow Slot Wiring Duct
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Flammability Rating
UL94 V-0
Cover Part Number
C3BL6
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Narrow Slotted Duct, PVC, 3 X 4 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.