Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 1.5" x 1' (6-Pack)

  • Mfr # F1X1.5IB6

  • Zoro # G307478288


product price:  $47.99
/pk 6, $8.00/ea

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
18 ft
Cover Part Number
C1IB6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1X1.5IB6
Zoro #
G307478288
UPC #
7498301795
Country of Origin
United States

Dimensions

Width
1.25 in
Height
1.62 in
Overall Length
18 ft
Overall Length (m)
1.8
Slot Width (mm)
5
Slot Width (In.)
0.2
Overall Height (mm)
41.1
Overall Width (In.)
1.25
Overall Height (In.)
1.62
Overall Width (mm)
32
Overall Length (ft.)
6

Details

Color
Intrinsic Blue
Material
Lead-Free PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Cover Part Number
C1IB6
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Wiring Duct Style
Narrow Slot Wiring Duct
Wiring Duct Type
F
Flammability Rating
UL94 V-0
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Narrow Slot Flush Cover Duct, PVC, 1 X 15 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.