Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 3" x 4" x 1' (6-Pack)

  • Mfr # F3X4IB6

  • Zoro # G707478321


product price:  $86.55
/pk 6, $14.42/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Slot Width (mm)
5
Cover Part Number
C3IB6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3X4IB6
Zoro #
G707478321
UPC #
7498301803
Country of Origin
United States

Dimensions

Width
3.25 in
Height
4.1 in
Slot Width (mm)
5
Slot Width (In.)
0.2
Overall Height (In.)
4.1
Overall Height (mm)
104.1
Overall Width (mm)
82.6
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (In.)
3.25

Details

Color
Intrinsic Blue
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Cover Part Number
C3IB6
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Type
F
Wiring Duct Style
Narrow Slot Wiring Duct
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Narrow Slotted Duct, PVC, 3 X 4 X 6'

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.