Base Wiring Duct, Type F, Narrow, Light Gray, 1.5" x 5" x 1' (6-Pack)

  • Mfr # F1.5X1LG6

  • Zoro # G607478346


product price:  $30.59
/pk 6, $5.10/ea

Key Features

Material
PVC
Overall Length
1.8 m
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Flammability Rating
UL94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1.5X1LG6
Zoro #
G607478346
UPC #
7498337523
Country of Origin
United States

Dimensions

Width
1.5"
Height
1"
Overall Length
1.8 m
Overall Length (ft.)
6
Slot Width (In.)
0.2
Overall Width (In.)
1.75
Overall Height (In.)
1.12
Overall Height (mm)
28.4
Overall Width (mm)
44.5
Overall Length (m)
1.8
Slot Width (mm)
5

Details

Item
Base Wiring Duct, Type F, Narrow
Color
Light Gray
Material
PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Flammability Rating
UL94 V-0
Wiring Duct Type
F
Product Type
Base Wiring Duct
Cover Part Number
C1.5LG6
Mount Method
Mounting Holes
Wiring Duct Style
Narrow Slot Wiring Duct
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Narrow Slot, 15x1, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.