Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack)

  • Mfr # F2X5LG6

  • Zoro # G807478313


product price:  $94.99
/pk 6, $15.83/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Overall Length
1.8 m
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Cover Part Number
C2LG6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2X5LG6
Zoro #
G807478313
UPC #
7498337565
Country of Origin
United States

Dimensions

Width
2.25 in
Height
5.1 in
Overall Length
1.8 m
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Height (mm)
129.5
Overall Width (In.)
2.25
Overall Height (In.)
5.1
Slot Width (mm)
5
Overall Width (mm)
57.2
Slot Width (In.)
0.2

Details

Color
Light Gray
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Cover Part Number
C2LG6
Measurement System
Imperial
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Wiring Duct Style
Narrow Slot Wiring Duct
Wiring Duct Type
F
Product Type
Base Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

Narrow Slotted Duct, PVC, 2 X 5 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.