Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack)

  • Mfr # F2.5X3LG6

  • Zoro # G607478391


product price:  $65.55
/pk 6, $10.92/ea

Key Features

Material
PVC
Includes
Base Only
Overall Length
1.8 m
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Width (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2.5X3LG6
Zoro #
G607478391
UPC #
7498300382
Country of Origin
United States

Dimensions

Width
2.5"
Height
3"
Overall Length
1.8 m
Overall Width (In.)
2.75
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (mm)
79.2
Slot Width (In.)
0.2
Overall Width (mm)
69.9
Overall Height (In.)
3.12
Slot Width (mm)
5

Details

Item
Base Wiring Duct, Type F, Narrow
Color
Light Gray
Material
PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Product Type
Base Wiring Duct
Wiring Duct Type
F
Cover Part Number
C2.5LG6
Wiring Duct Style
Narrow Slot Wiring Duct
Flammability Rating
UL94V-0
Mount Method
Mounting Holes
Measurement System
Imperial
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Narrow Slot, 25x3, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.