Base Wiring Duct, Type F, Narrow, Light Gray, 4" x 2" x 1' (6-Pack)

  • Mfr # F4X2LG6

  • Zoro # G507478385


product price:  $69.35
/pk 6, $11.56/ea

Key Features

Material
PVC
Overall Length
1.8 m
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Wiring Duct Base
Overall Width (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4X2LG6
Zoro #
G507478385
UPC #
7498337589
Country of Origin
United States

Dimensions

Width
4"
Height
2"
Overall Length
1.8 m
Overall Width (In.)
4.25
Overall Height (mm)
53.8
Slot Width (mm)
5
Overall Height (In.)
2.12
Overall Length (m)
1.8
Overall Width (mm)
108
Slot Width (In.)
0.2
Overall Length (ft.)
6

Details

Item
Base Wiring Duct, Type F, Narrow
Color
Light Gray
Material
PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Wiring Duct Base
Measurement System
Imperial
Flammability Rating
UL94 V-0
Product Type
Base Wiring Duct
Cover Part Number
C4LG6
Wiring Duct Style
Narrow Slot Wiring Duct
Wiring Duct Type
F
Mount Method
Mounting Holes
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Narrow Slot, 4x2, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.