Base Wiring Duct, Type F, Narrow, Light Gray, 6" x 4" x 1' (6-Pack)

  • Mfr # F6X4LG6

  • Zoro # G107478402


product price:  $125.99
/pk 6, $21.00/ea
Free Shipping & Returns

Key Features

Material
PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Width (mm)
158.8
Product Type
Base Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6X4LG6
Zoro #
G107478402
UPC #
7498322087
Country of Origin
United States

Dimensions

Width
6"
Height
4"
Overall Width (mm)
158.8
Overall Length (ft.)
6
Overall Width (In.)
6.25
Overall Height (In.)
4.15
Slot Width (mm)
5
Overall Length (m)
1.8
Overall Height (mm)
105.4
Slot Width (In.)
0.2

Details

Item
Base Wiring Duct, Type F, Narrow
Color
Light Gray
Material
PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Product Type
Base Wiring Duct
Wiring Duct Type
F
Flammability Rating
UL94V-0
Cover Part Number
C6LG6
Mount Method
Mounting Holes
Wiring Duct Style
Narrow Slot Wiring Duct
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Narrow Slot, 6x4, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.