Base Wiring Duct, Type F, Narrow, Light Gray, 3 in x 1 ft, PK6

  • Mfr # F3X1LG6

  • Zoro # G707478345


product price:  $46.49
/pk 6, $7.75/ea

Key Features

Material
PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Overall Height (mm)
28.4
Slot Width (mm)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3X1LG6
Zoro #
G707478345
UPC #
7498337569
Country of Origin
United States

Dimensions

Width
3"
Height
1"
Overall Height (mm)
28.4
Slot Width (mm)
5
Overall Length (m)
1.8
Overall Height (In.)
1.12
Overall Width (mm)
82.6
Slot Width (In.)
0.2
Overall Length (ft.)
6
Overall Width (In.)
3.25

Details

Item
Base Wiring Duct, Type F, Narrow
Color
Light Gray
Material
PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Flammability Rating
UL94 V-0
Cover Part Number
C3LG6
Wiring Duct Style
Narrow Slot Wiring Duct
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Type
F
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Narrow Slot, 3x1, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.