Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack)

  • Mfr # FS1.5X1.5BL6

  • Zoro # G207478401


product price: $42.32
/pk 6, $7.05/ea

Key Features

Material
PVC
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Overall Length
16.4 ft
Overall Height (mm)
41.1
Overall Width (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1.5X1.5BL6
Zoro #
G207478401
UPC #
7498360980
Country of Origin
United States

Dimensions

Width
1.5"
Height
1.5"
Overall Length
16.4 ft
Overall Height (mm)
41.1
Overall Width (In.)
1.75
Overall Length (m)
1.8
Overall Width (mm)
44.5
Overall Height (In.)
1.62
Overall Length (ft.)
6

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
Black
Material
PVC
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Type
FS
Mount Method
Mounting Holes
Measurement System
Imperial
Cover Part Number
C1.5BL6
Product Type
Base Wiring Duct
Wiring Duct Style
Solid Wall Wiring Duct
Flammability Rating
UL94 V-0
Product Class
Wire Routing, Management & Protection

Description

Solid Wall Wiring Duct, 15x15, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.