Base Wiring Duct, Type FS, Solid Wall, Light Gray, 0.5" x 0.5" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS.5X.5LG6NM

  • Zoro # G904859923


product price: $22.99
/pk 6, $3.83/ea

Key Features

Mounting Style
No Mounting Holes
Color
Light Gray
Material
PVC
Width
0.5"
Height
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS.5X.5LG6NM
Zoro #
G904859923
UPC #
7498333958
Country of Origin
United States

Dimensions

Width
0.5"
Height
0.5"
Overall Length
6 ft
Overall Height
0.6
Overall Width
0.69
Overall Width (In.)
0.69
Overall Length (m)
1.8
Overall Height (mm)
15.2
Overall Height (In.)
0.6
Overall Width (mm)
17.5
Overall Length (ft.)
6

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Mounting Style
No Mounting Holes
Color
Light Gray
Material
PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Wiring Duct Base
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Cover Part Number
C.5LG6
Mount Method
No Mounting Holes
Wiring Duct Style
Solid Wall Wiring Duct
Measurement System
Imperial
Wiring Duct Type
FS
Product Class
Wire Routing, Management & Protection

Description

Panduct type FS solid wall wiring duct, .5 W x .5 H, 6' length, PVC, light gray, no mounting holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.