Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS1X1LG6NM

  • Zoro # G404859850


product price: $31.39
/pk 6, $5.23/ea

Key Features

Mounting Style
No Mounting Holes
Material
PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant
Overall Length
6 ft
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1X1LG6NM
Zoro #
G404859850
UPC #
7498333986
Country of Origin
United States

Dimensions

Width
1"
Height
1"
Overall Length
6 ft
Overall Height
1.12
Overall Width
1.25
Overall Height (mm)
28.4
Overall Height (In.)
1.12
Overall Length (m)
1.8
Overall Width (mm)
31.8
Overall Length (ft.)
6
Overall Width (In.)
1.25

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Mounting Style
No Mounting Holes
Color
Light Gray
Material
PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Wiring Duct Base
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Type
FS
Mount Method
No Mounting Holes
Product Type
Base Wiring Duct
Cover Part Number
C1LG6
Wiring Duct Style
Solid Wall Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Panduct type FS solid wall wiring duct, 1 W x 1 H, 6' length, PVC, light gray, no mounting holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.