Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS1.5X2LG6NM

  • Zoro # G607478360


product price: $44.99
/pk 6, $7.50/ea

Key Features

Material
PVC
Height
2"
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Overall Height (In.)
2.12
Product Type
Base Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1.5X2LG6NM
Zoro #
G607478360
UPC #
7498334040
Country of Origin
United States

Dimensions

Width
1.5"
Height
2"
Overall Height (In.)
2.12
Overall Width (mm)
44.5
Overall Width (In.)
1.75
Overall Length (m)
1.8
Overall Height (mm)
53.8
Overall Length (ft.)
6

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
Light Gray
Material
PVC
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Product Type
Base Wiring Duct
Mount Method
No Mounting Holes
Wiring Duct Style
Solid Wall Wiring Duct
Cover Part Number
C1.5LG6
Measurement System
Imperial
Flammability Rating
UL94 V-0
Wiring Duct Type
FS
Product Class
Wire Routing, Management & Protection

Description

Solid Wall Wiring Duct, 15x2, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.