Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Wiring Duct, Type FS, Solid Wall, White, 1" x 1" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS1X1WH6NM

  • Zoro # G707478420


product price: $32.75
/pk 6, $5.46/ea

Key Features

Color
White
Material
PVC
Height
1"
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Type
FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1X1WH6NM
Zoro #
G707478420
UPC #
7498333985
Country of Origin
United States

Dimensions

Width
1"
Height
1"
Overall Height (In.)
1.12
Overall Width (mm)
32
Overall Height (mm)
28.4
Overall Width (In.)
1.26
Overall Length (ft.)
6
Overall Length (m)
1.8

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
White
Material
PVC
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Wiring Duct Type
FS
Measurement System
Imperial
Flammability Rating
UL94 V-0
Mount Method
No Mounting Holes
Wiring Duct Style
Solid Wall Wiring Duct
Cover Part Number
C1WH6
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Solid Wall Wiring Duct, 1x1, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.