Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack)

  • Mfr # G1X1.5BL6

  • Zoro # G107478518


product price:  $43.29
/pk 6, $7.22/ea

Key Features

Color
Black
Material
Lead-Free PVC
Width
1.25 in
Height
1.62 in
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1X1.5BL6
Zoro #
G107478518
UPC #
7498361492
Country of Origin
United States

Dimensions

Width
1.25 in
Height
1.62 in
Overall Length
1.8 m
Slot Width (mm)
7.9
Slot Width (In.)
0.31
Overall Length (ft.)
6
Overall Width (In.)
1.25
Overall Height (In.)
1.62
Overall Height (mm)
41.1
Overall Width (mm)
31.8
Overall Length (m)
1.8

Details

Color
Black
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Wiring Duct Base
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Wiring Duct Type
G
Cover Part Number
C1BL6
Product Type
Base Wiring Duct
Measurement System
Imperial
Mount Method
Mounting Holes
Product Class
Wiring Duct & Duct Covers

Description

Slotted Duct, PVC, 1X15X6', BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.